Beli Rotary Actuator Pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orientalmotor Hollow Rotary Actuator
    Mulai

    Rp15.999.900

    Orientalmotor Hollow Rotary Actuator
    Deskripsi:
    Accessories: Actuator, Control Circuit, Connector for Regeneration Unit Input/Main Power Input Terminals, Sensor Signal Connector, Input Signal Connector, Output Signal Connector, Connector for 24 VDC Power Supply Input/Regeneration Unit Thermal Input/Electromagnetic Brake Output Terminals, Lever for wiring connectorComponent Name: DGM130R-ARAC (Actuator)ARD-AD (Control Circuit)
  2. SMC Rotary Actuator CRA1B Series (Aktuator Pneumatik)
    Mulai

    Rp8.099.900

    SMC Rotary Actuator CRA1B Series (Aktuator Pneumatik)
    atribut:
    • Axis Format: (S) One axis
    • Cushioning: (C) Air
    • Port Thread Type: (-)Rc1/8
    • Dimensions (mm): 50
  3. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  4. SMC Rotary Actuator Rack and Pinion Type CRJU Series (Aktuator Pneumatik)
    Mulai

    Rp3.499.900

  5. SMC Rotary Actuator (Rack and Pinion) (Aktuator)
    Mulai

    Rp6.999.900

    SMC Rotary Actuator (Rack and Pinion) (Aktuator)
    atribut:
    • Auto Switch: Without Auto Switch
    • Port Type: Rc
    • Made To Order: Standard
  6. SMC Rotary Actuator Vane Type CDRB1LW63 Series (Aktuator Pneumatik)
    Mulai

    Rp9.999.900

    SMC Rotary Actuator Vane Type CDRB1LW63 Series (Aktuator Pneumatik)
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
    • Connection Port Position: (-) Body side
    • Oscillation Angle (°): (90) 90 standard
    • Vane Format: (D) Double vane
    • Vertical Axis Format: (W) Both axes (long axis key four chamfers)
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Auto Switch Type: R73
    • Dimensions (mm): 63
    • Lead Wire (m): 3
    • Type of Lead Wire Extraction: (L) Grommet
  7. SMC Rotary Actuator Vane Type CR Series CRB2BW30 (Aktuator Pneumatik)
    Mulai

    Rp3.299.900

    SMC Rotary Actuator Vane Type CR Series CRB2BW30 (Aktuator Pneumatik)
    atribut:
    • Type of Mount/Support: (B) Basic form
  8. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  9. SMC CRJ - Mini Rotary Actuator CRJB1
    Mulai

    Rp2.899.900

    SMC CRJ - Mini Rotary Actuator CRJB1
    atribut:
    • Size: 1
    • Auto Switch Additional Symbol: (S) With 1
    • Auto Switch Type: M9BW
    • Connection Port Position: Side port
    • Display Pattern: (-) Standard type
    • Lead Wire (m): 1
    • Swing Angle (°): 90
  10. SMC Rotary Actuator Rack and Pinion Type MSQA50 Series
    Mulai

    Rp21.999.900

    SMC Rotary Actuator Rack and Pinion Type MSQA50 Series
    atribut:
    • Size: 50
    • Cylinder Inner Diameter (Φmm): 25
    • Operating Pressure Range (MPa): 0.1 - 0.6
    • Angle Adjustment Range (°): 0-190
    • Cushioning: shock absorber
    • Suitable fluid: Air
  11. SMC Rotary Actuator Rack and Pinion Type MSQB1A Series
    Mulai

    Rp6.999.900

    SMC Rotary Actuator Rack and Pinion Type MSQB1A Series
    atribut:
    • Size: 1
    • Cylinder Inner Diameter (Φmm): 6
    • Operating Pressure Range (MPa): 0.1 - 0.7
    • Angle Adjustment Range (°): 0-190
    • Cushioning: None
    • Suitable fluid: Air
  12. SMC Rotary Actuator Rack and Pinion Type MSQA7A Series
    Mulai

    Rp8.299.900

    SMC Rotary Actuator Rack and Pinion Type MSQA7A Series
    atribut:
    • Size: 7
    • Cylinder Inner Diameter (Φmm): 12
    • Operating Pressure Range (MPa): 0.1 - 0.7
    • Angle Adjustment Range (°): 0-190
    • Cushioning: Rubber cushion
    • Suitable fluid: Air
  13. SMC Rotary Actuator Rack and Pinion Type MSQA1 Series
    Mulai

    Rp8.699.900

Daftar Harga Rotary Actuator Pneumatic Terbaru October 2026
SMC Speed Controller (Katup Kontrol Pneumatik)Rp169.900
SMC Rotary Actuator Rack and Pinion Type MSQA2 Series (Aktuator Pneumatik)Rp7.099.900
Orientalmotor Hollow Rotary ActuatorRp15.999.900
SMC Rotary Actuator CRA1B Series (Aktuator Pneumatik)Rp8.099.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
SMC Rotary Actuator Rack and Pinion Type CRJU Series (Aktuator Pneumatik)Rp3.499.900
PISCO Rotary Actuator (Optional Parts)Rp709.900
SMC Rotary Actuator (Vane) (Aktuator)Rp2.899.900
SMC Rotary Actuator (Rack and Pinion) (Aktuator)Rp6.999.900
SMC Rotary Actuator Vane Type CDRB1LW63 Series (Aktuator Pneumatik)Rp9.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)